West Penn Wire 60982B 18/4 FPLP Plenum Non-Shielded Fire Alarm Cable

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    60982B
  • Rexel Part Number:

    15067
  • UPC:

    66201260980

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

$ 261.48 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 60982B

Rexel Part # 15067

UPC 66201260980

UNSPSC 26121629

Color Red

Conductors 4

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch