Coleman Cable 719030623 Multi-Conductor, Plenum, Unshielded, 18/3 AWG, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    719030623
  • Rexel Part Number:

    204076
  • UPC:

    02989237478

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.151", Color: Gray, Reel Length: 1000 ft.

$ 157.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 719030623

Rexel Part # 204076

UPC 02989237478

UNSPSC 26121639

Color Gray

Conductors 3

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch