Coleman Cable 719034623 Plenum, Unshielded, 18/3 AWG, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    719034623
  • Rexel Part Number:

    204099
  • UPC:

    02989237481

Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/3 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

$ 160.59 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 719034623

Rexel Part # 204099

UPC 02989237481

UNSPSC 26121639

Color White

Conductors 3

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Electronics Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch