Coleman Cable 719044623 Multi-Conductor, Plenum, Unshielded, 18/4 AWG, 1000' Box

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    719044623
  • Rexel Part Number:

    204152
  • UPC:

    02989237501

Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/4 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

$ 211.77 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 719044623

Rexel Part # 204152

UPC 02989237501

UNSPSC 26121639

Gauge 18

Length 1000 ft

Type Multi-Conductor Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch