Coleman Cable G50032-1A 16/2 AWG, FPLP/CL2P, Plenum, Unshielded, Fire Alarm Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    G50032-1A
  • Rexel Part Number:

    671167
  • UPC:

    032886881442

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.162", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

$ 106.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # G50032-1A

Rexel Part # 671167

UPC 032886881442

UNSPSC 26121629

Color Red

Conductors 2

Gauge 16

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch