Coleman Cable 818040604 18/4 FPLP Plenum Non-Shielded Fire Alarm Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    818040604
  • Rexel Part Number:

    205029
  • UPC:

    02989238353

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

$ 585.92 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 818040604

Rexel Part # 205029

UPC 02989238353

UNSPSC 26121639

Color Red

Conductors 4

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch