Multiple FPLP162SOLRED1000R 16/2 FPLP Plenum Non-Shielded Fire Alarm Cable

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    FPLP162SOLRED1000R
  • Rexel Part Number:

    284744
  • UPC:

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.162", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

$ 250.34 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # FPLP162SOLRED1000R

Rexel Part # 284744

UPC

UNSPSC 26121639

Color Red

Conductors 2

Gauge 16

Jacket Plenum

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch