Littelfuse SOO030 30A, 125V, Type S Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    SOO030
  • Rexel Part Number:

    406991
  • UPC:

    079458410730

30 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element.

$ 6.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # SOO030

Rexel Part # 406991

UPC 079458410730

UNSPSC 39121605

Amps 30

Family / Style SOO

Interrupt Rating AC 10000

Mounting Plug

Opening Dual-Element

Type Plug Fuse

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch