Littelfuse TOO003 Dual-element Time-delay Plug Fuses

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    TOO003
  • Rexel Part Number:

    681754
  • UPC:

    079458430479

fuses, Time Delay, Brand Or Series: Too, Current Rating: 3 Amp, Terminal Type:plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

$ 14.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # TOO003

Rexel Part # 681754

UPC 079458430479

UNSPSC 39121605

Amps 3

Diameter 13/32 in

Family / Style TOO

Interrupt Rating AC 10000

Length 1 1/2 in

Mounting Plug

Opening Dual-Element

Type Plug Fuse

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch