Littelfuse TOO015 15A, 125V, TOO Series Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    TOO015
  • Rexel Part Number:

    601236
  • UPC:

    079458430684

15 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element.

$ 5.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # TOO015

Rexel Part # 601236

UPC 079458430684

UNSPSC 39121605

Amps 15

Family / Style TOO

Interrupt Rating AC 10000

Mounting Plug

Opening Dual-Element

Type Plug Fuse

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch