Littelfuse TOO020 20A, 125V, TOO Series Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    TOO020
  • Rexel Part Number:

    601238
  • UPC:

    079458430714

20 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element.

$ 6.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # TOO020

Rexel Part # 601238

UPC 079458430714

UNSPSC 39121605

Amps 20

Family / Style TOO

Interrupt Rating AC 10000

Mounting Plug

Opening Dual-Element

Type Plug Fuse

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch