Eaton CH42BPN200K Load Center, Main Break, 200A, 120/240V, 1PH, 42/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42BPN200K
  • Rexel Part Number:

    183371
  • UPC:

    782116983384

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K

$ 1,345.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42BPN200K

Rexel Part # 183371

UPC 782116983384

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Flush

Phase 1

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch