Eaton CH60NLPN225N Load Center, Main Lug, 225A, 120/240V, 1PH, 60/120

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH60NLPN225N
  • Rexel Part Number:

    750068
  • UPC:

    786685931821

225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K

$ 2,142.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH60NLPN225N

Rexel Part # 750068

UPC 786685931821

UNSPSC 39121101

Amps 225

Circuits 60

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch