Allen-Bradley 1492-J70 Terminal Block, 175A, 600V AC/DC, Gray, 70mm, Feed Through

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J70
  • Rexel Part Number:

    627
  • UPC:

    66207305842

Terminal Block, 175 Amp, 600 Volt AC/DC, Gray, 70 mm, Feed Through, 10 in a Package

$ 26.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J70

Rexel Part # 627

UPC 66207305842

UNSPSC 39121410

Amps 175

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 6 - 2/0 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch