Wiremold AL3301 Base Coupling, Set Screw, AL3300 Series, Steel

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL3301
  • Rexel Part Number:

    16654
  • UPC:

    786776105056

Base Coupling, Set Screw, AL3300 Series, Steel, Used for attaching in-line raceway sections, 2-3/4" x 2-3/4"

$ 6.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL3301

Rexel Part # 16654

UPC 786776105056

UNSPSC 39131709

Color Metallic

Family / Style AL3300 Series

Length 2 3/4 in

Material Steel

Product Width 2 3/4 in

Type Base Coupling

Place your Will Call order by clicking the cart button next to the appropriate Branch