Wiremold NM2006 Plugmold Cover Clip, NM2000 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2006
  • Rexel Part Number:

    45949
  • UPC:

    786776519846

Non-Metallic, Cover Clip, NM2000 Series. Size: 1-1/2" Length. PVC, Ivory.

$ 1.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM2006

Rexel Part # 45949

UPC 786776519846

UNSPSC 39121031

Color Ivory

Family / Style NM2000 Series

Length 1 1/2 in

Material Non-Metallic

Type Cover Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch