Wiremold NM2051H NM2000 Plugmold Horizontal Wall Box Adapter

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2051H
  • Rexel Part Number:

    45856
  • UPC:

    786776519969

Non-Metallic, Horizontal Wall Box Adaptor, NM2000 Series. Size: 4-1/2" Length, 2-3/4" Width. Ivory.

$ 11.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM2051H

Rexel Part # 45856

UPC 786776519969

UNSPSC 39121031

Color Ivory

Family / Style NM2000 Series

Length 4 1/2 in

Material Non-Metallic

Product Width 2 3/4 in

Type Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch