Wiremold NM2048 NM2000 Plugmold Sure Snap Device Box, 1-Gang

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2048
  • Rexel Part Number:

    9666
  • UPC:

    786776519945

Non-Metallic, 1-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, Ivory.

$ 6.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM2048

Rexel Part # 9666

UPC 786776519945

UNSPSC 39131709

Color Ivory

Family / Style NM2000 Series

Length 4 3/4 in

Material Non-Metallic

Product Depth 1 3/4 in

Product Width 3 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch