Wiremold NM2017 NM2000 Plugmold Internal Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2017
  • Rexel Part Number:

    45563
  • UPC:

    786776519891

Non-Metallic, Internal Elbow, NM2000 Series. Size: 2" Length, 1-7/8" Height. PVC, Ivory.

$ 3.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM2017

Rexel Part # 45563

UPC 786776519891

UNSPSC 39121031

Color Ivory

Family / Style NM2000 Series

Length 2 in

Material Non-Metallic

Product Height 1 7/8 in

Type Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch