Wiremold S2018C 2000 Plugmold 90° Flat Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    S2018C
  • Rexel Part Number:

    189319
  • UPC:

    786776084757

90° External Elbow, 2000 Series. Size: 1-7/8". Steel.

$ 12.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # S2018C

Rexel Part # 189319

UPC 786776084757

UNSPSC 39121031

Family / Style 2000 Series

Length 1 7/8 in

Material Steel

Type Flat Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch