Wiremold AL3310B Blank End Fitting for Aluminum Raceway, AL3300 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL3310B
  • Rexel Part Number:

    16610
  • UPC:

    786776105070

Blank End Fitting for Aluminum Raceway, AL3300 Series, 1-13/16" x 2-7/8"

$ 10.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL3310B

Rexel Part # 16610

UPC 786776105070

UNSPSC 39131709

Color Metallic

Family / Style AL3300 Series

Material Aluminum

Product Height 1 13/16 in

Product Width 2 7/8 in

Type End Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch