Wiremold BK2010A2 Entrance End Fitting, Plugmold 2000 Series, Steel, Black

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK2010A2
  • Rexel Part Number:

    44659
  • UPC:

    786776074574

Metallic, Entrance End Fitting, 2000 Series. Size: 3" Length, 1-1/2" Height, 1-9/32" Width. Color: Black.

$ 7.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK2010A2

Rexel Part # 44659

UPC 786776074574

UNSPSC 39121031

Color Black

Family / Style 2000 Series

Length 3 in

Material Metallic

Product Height 1 1/2 in

Product Width 1 9/32 in

Type End Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch