Wiremold NM2010A Blank End Fitting, Plugmold 2000 Series, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2010A
  • Rexel Part Number:

    45928
  • UPC:

    786776519853

Non-Metallic, Entrance End Fitting, NM2000 Series. Size: 3-13/16" Length, 1-3/4" Width, 1-9/16" Height. Includes: 1/2" KO. PVC, Ivory.

$ 8.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM2010A

Rexel Part # 45928

UPC 786776519853

UNSPSC 39121031

Color Ivory

Family / Style NM2000 Series

Length 3 13/16 in

Material Non-Metallic

Product Height 1 9/16 in

Product Width 1 3/4 in

Type End Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch