Wiremold NM2010B Blank End Fitting, Plugmold 2000 Series, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2010B
  • Rexel Part Number:

    45903
  • UPC:

    786776519860

Non-Metallic, Blank End Fitting, NM2000 Series. Size: 3/4" Length. PVC, Ivory.

$ 1.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # NM2010B

Rexel Part # 45903

UPC 786776519860

UNSPSC 39121031

Color Ivory

Family / Style NM2000 Series

Length 3/4 in

Material Non-Metallic

Type End Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch