Wiremold WH2010B Blank End Fitting, Plugmold 2000 Series, Steel, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    WH2010B
  • Rexel Part Number:

    42765
  • UPC:

    786776074345

Steel, Blank End Fitting, 2000 Series. Size: 3/4" Length. White.

$ 1.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # WH2010B

Rexel Part # 42765

UPC 786776074345

UNSPSC 39121031

Color White

Family / Style 2000 Series

Length 3/4 in

Material Steel

Type End Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch