Dottie PT28 (30945) 3/4" x 10' Steel Plumber's Tape

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    PT28
  • Rexel Part Number:

    634920
  • UPC:

    781002309451

Plumber;s Tape. Size: 3/4" x 10', Material: Galvanized Steel, Gauge: 28, Application: Used To Strap Or Support Pipe, Ducts & Other Fastening Applications.

$ 1.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # PT28

Rexel Part # 634920

UPC 781002309451

UNSPSC 27111801

Color Silver

Length 10 ft

Material Steel

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch