Eaton C320TP1 Contactor, Pneumatic Timer, Range: 0.1 - 30.0 Seconds, Freedom

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320TP1
  • Rexel Part Number:

    189379
  • UPC:

    782113419299

Pneumatic Timer. Time Delay Range: 0.1 - 30.0 Seconds. Used the Freedom Type Starters, Contactors and Relays. NEMA Size 00-2, IEC Size A-K and D 15 Relays. Can not be used with top mounted auxiliary contacts. Unit has DPST Timed contacts. ***Units are convertible from OFF to ON Delay or vice-versa***

$ 410.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320TP1

Rexel Part # 189379

UPC 782113419299

UNSPSC 39121529

Family / Style Freedom

Type Pneumatic Timer

Place your Will Call order by clicking the cart button next to the appropriate Branch