Eaton C320TP2 Pneumatic Timer

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320TP2
  • Rexel Part Number:

    122313
  • UPC:

    782113419305

Pneumatic Timer, 10 To 180 Second Timing Range, Used With: Nema Size 00-2 Or Iecsize A-k Freedom Series Starter Or Contactor, 1no 1nc Timed Contacts, Top Mounted

$ 410.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320TP2

Rexel Part # 122313

UPC 782113419305

UNSPSC 39121529

Family / Style C320

Mounting Top

Range 10 - 180 sec

Size 00

Type Contactor

Place your Will Call order by clicking the cart button next to the appropriate Branch