Streamlight 73001 LED Key Chain Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    73001
  • Rexel Part Number:

    166363
  • UPC:

    080926730014

Key Chain Flashlight, Nano Light, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 1.47", Diameter: 0.51", Weight: 0.36 oz, Light Output: 10 Lumens, Run Time: 8 Hours, Power Requirements: (4) IEC-LR41 Coin Cells, Includes: Snap Hook

$ 6.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 73001

Rexel Part # 166363

UPC 080926730014

UNSPSC 26111700

Length 1.47 in

Lumens 10

Type Key Chain

Place your Will Call order by clicking the cart button next to the appropriate Branch