Streamlight 73003 Streamlight Nano 73003

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    73003
  • Rexel Part Number:

    475599
  • UPC:

    080926730038

Key Chain Flashlight, Nano Light, Bulb Type: LED, Length: 1.47", Diameter: 0.51", Weight: 0.36 oz, Lamp Life: 100 000 Hours, Light Output: 10 Lumens, Run Time: 8 Hours, Power Requirements: (4) IEC-LR41 Coin Batteries

$ 9.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 73003

Rexel Part # 475599

UPC 080926730038

UNSPSC 46171602

Length 1.47 in

Lumens 10

Type Key Chain

Place your Will Call order by clicking the cart button next to the appropriate Branch