Wiremold 6CFFTCGY Furniture Feed Cover, Evolution 6AT, GRAY

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6CFFTCGY
  • Rexel Part Number:

    636687
  • UPC:

    786564060611

6" Round, Furniture Feed Cover Assembly, Evolution 6AT Series, Style: Surface, Metallic, Cover Type: Screw Plug - (1) 3/4", (1) 2 to 1-1/4". Material/Finish: Aluminum Die-Cast/Gray Powder-Coat, Includes: (1) 3/4" Conduit Connector, (1) 1-1/4" Conduit Connector and (1) Service Divider. For Tile, Carpet, Laminate and Wood Flooring. Caution: Not for Use on Concrete Pours Less Than 4 1/2"; Not For Use When Concrete is the Finished Floor.

$ 273.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6CFFTCGY

Rexel Part # 636687

UPC 786564060611

UNSPSC 39121328

Color Gray

Diameter 6 in

Material Aluminum

Type Cover Assembly

Place your Will Call order by clicking the cart button next to the appropriate Branch