Wiremold 6CTCBK Poke-Thru Cover Assembly, Round, Diameter: 6", Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6CTCBK
  • Rexel Part Number:

    162712
  • UPC:

    786564060666

Poke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6CTCBK

Rexel Part # 162712

UPC 786564060666

UNSPSC 39121328

Color Brass

Diameter 6 in

Material Aluminum

Type Cover Assembly

Place your Will Call order by clicking the cart button next to the appropriate Branch