Wiremold 8814FFCTCBK Dual Service Furniture Feed Cover, BLACK

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    8814FFCTCBK
  • Rexel Part Number:

    427640
  • UPC:

    786564074779

6" Round, Furniture Feed Cover Assembly, Evolution 6AT Series, Style: Surface, Metallic, Cover Type: Screw Plug - (1) 3/4", (1) 2 to 1-1/4". Material/Finish: Aluminum/BLACK Powder-Coat, For Tile, Carpet and Wood Flooring. Includes: (1) 3/4" Conduit Connector, (1) 1-1/4" Conduit Connector and (1) Service Divider. Caution: Not for Use on Concrete Pours Less Than 4 1/2"; Not For Use When Concrete is the Finished Floor.

$ 120.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 8814FFCTCBK

Rexel Part # 427640

UPC 786564074779

UNSPSC 39121307

Color Black

Diameter 6 in

Material Aluminum

Type Cover Assembly

Place your Will Call order by clicking the cart button next to the appropriate Branch