Wiremold 8CTCBK Surface Style Cover Assembly, Diameter: 8", Black, Die Cast

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    8CTCBK
  • Rexel Part Number:

    162714
  • UPC:

    786564060765

8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, Wood and Laminate Flooring.

$ 363.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 8CTCBK

Rexel Part # 162714

UPC 786564060765

UNSPSC 39121328

Color Black

Diameter 8 in

Material Die Cast

Type Surface Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch