Wiremold AV3ATCGY Poke-Thru Device Assembly, Flush, Diameter: 8-1/4", Nonmetallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AV3ATCGY
  • Rexel Part Number:

    307918
  • UPC:

    786564015581

Poke-Thru Device Assembly, Flush, Diameter: 8-1/4 Inch, Nonmetallic, AV3 Series, Cover: Gray, Flange: Painted Aluminum, Diameter: 8-1/4 Inch. Depth: 16-3/4 Inch, Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), Accepts: Up To (4) Data/AV Ports. For Use with Carpet, Wood & Tile Flooring.

$ 367.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AV3ATCGY

Rexel Part # 307918

UPC 786564015581

UNSPSC 39121328

Color Gray

Diameter 8 1/4 in

IP/NEMA Rating 5

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch