Wiremold RC4CTCAL RC4 Poke-Thru Device Cover, Nonmetallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC4CTCAL
  • Rexel Part Number:

    386518
  • UPC:

    786564131649

Poke-Thru Device Cover, Series: RC4, Nonmetallic, Cover Type: Flush, Slide, Material/Finish: Polycarbonate/Black Cover w/ Aluminum Painted Flange. Diameter: 8-1/4", For Use on Tile, Wood, Laminate, or Carpet Flooring.

$ 199.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC4CTCAL

Rexel Part # 386518

UPC 786564131649

UNSPSC 39121328

Color Black

Diameter 8 1/4 in

Material Non-Metallic

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch