Wiremold RC9AM2TCGY 2in Furniture Feed Assy-gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC9AM2TCGY
  • Rexel Part Number:

    205302
  • UPC:

    786564004882

Assembled Furniture-Feed Poke-Thru Device, with Combination 1 1/4" and 2" Trade Size Threaded Conduit Openings and Closure Plugs, 3 in Hole. Color/Finish: Gray

$ 370.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC9AM2TCGY

Rexel Part # 205302

UPC 786564004882

UNSPSC 39121328

Type Cover Assembly

Place your Will Call order by clicking the cart button next to the appropriate Branch