Wiremold TG-1 Furniture Feed Poke-Thru Communication Grommet, Rubber

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    TG-1
  • Rexel Part Number:

    711585
  • UPC:

    786564515661

Furniture Feed Poke-Thru Communication Grommet, Hole Size: 3 Inch, Color: Black, Rubber

$ 3.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # TG-1

Rexel Part # 711585

UPC 786564515661

UNSPSC 39121328

Color Black

Diameter 3 in

Material Rubber

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch