Appleton G-PB-2 Bracket 2-lite Pole Ul#ptb2

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    G-PB-2
  • Rexel Part Number:

    282206
  • UPC:

    781381323598

App Gpb-2 2-arm Pole Brkt, 2 3/8" OD

$ 1,250.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # G-PB-2

Rexel Part # 282206

UPC 781381323598

UNSPSC 39111524

Color Red

Diameter 2 3/8 in

Length 34 in

Material Steel

Mounting Pole

Type Poletop Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch