Hoffman A44PBCOL Angled Pedestal Column, 41" x 4" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A44PBCOL
  • Rexel Part Number:

    21233
  • UPC:

    783510573300

Angled Pedestal Column, 41 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

$ 437.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A44PBCOL

Rexel Part # 21233

UPC 783510573300

UNSPSC 39121321

Color Gray

Material Steel

Product Depth 4 in

Product Height 41 in

Product Width 4 in

Type Angled Pedestal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch