Hoffman APMK3RL014 Panel Mount, Type 3R, Mounting Kit, Material: Steel/Zinc, Color: Gray.

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    APMK3RL014
  • Rexel Part Number:

    82674
  • UPC:

    783510382506

Panel Mount, Type 3R, Mounting Kit, Material: Steel/Zinc, Color: Gray.

$ 21.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # APMK3RL014

Rexel Part # 82674

UPC 783510382506

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Type Wall Mount Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch