Allen-Bradley 800FD-1P Enclosure, 1-Hole, Plastic, Gray, 22.5mm, IP66, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FD-1P
  • Rexel Part Number:

    9062
  • UPC:

    66207487419

Enclosure, 1 Hole, 22.5 mm, Plastic Gray, IP66, NEMA 4/4X/13, Can Only Use Single Depth, Contact Blocks

$ 55.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FD-1P

Rexel Part # 9062

UPC 66207487419

UNSPSC 39121326

Color Gray

Family / Style 800FD

IP/NEMA Rating 4/4X/13

Material Plastic

Opening 1 Hole

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch