Allen-Bradley 800H-2HZ4Y Enclosure, 2-Hole, Fiberglass, 1 x 1" Opening, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-2HZ4Y
  • Rexel Part Number:

    47848
  • UPC:

    66207280004

Enclosure, 2 Hole, Fiberglass, 1 x 1 Inch Conduit Opening, NEMA 4/4X/13, for 30 mm Operators

$ 144.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-2HZ4Y

Rexel Part # 47848

UPC 66207280004

UNSPSC 39121326

Family / Style 800H

IP/NEMA Rating 4/4X/13

Knockouts 1 in

Material Fiberglass

Size 30 mm

Spaces 2 Hole

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch