Eaton E22CSP1 22mm Enclosure, 1 Element, Polycarbonate, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22CSP1
  • Rexel Part Number:

    491797
  • UPC:

    782113724492

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, White, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

$ 95.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22CSP1

Rexel Part # 491797

UPC 782113724492

UNSPSC 39122221

Color White

Family / Style E22

IP/NEMA Rating 4

Mounting 22.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch