Eaton M22-I2-PG 22mm Enclosure, 2 Element, Polycarbonate, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-I2-PG
  • Rexel Part Number:

    700306
  • UPC:

    786685276649

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, White, Polycarbonate, 2 Element, 1 Contact Block Depth, NEMA 4X, 13.

$ 82.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-I2-PG

Rexel Part # 700306

UPC 786685276649

UNSPSC 39122221

Color White

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch