Eaton M22-I3-PG 22mm Enclosure, 2 Element, Polycarbonate, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-I3-PG
  • Rexel Part Number:

    692802
  • UPC:

    786685276656

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, White, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4X, 13.

$ 94.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-I3-PG

Rexel Part # 692802

UPC 786685276656

UNSPSC 39122221

Color White

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch