Eaton M22-IY1-PG Pilot Device, 22mm, Enclosure, 1 Element, Polycarbonate, Yellow

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-IY1-PG
  • Rexel Part Number:

    685136
  • UPC:

    786685276687

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, Yellow with Black Base for Emergency Stop Operators, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4X, 13.

$ 81.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-IY1-PG

Rexel Part # 685136

UPC 786685276687

UNSPSC 39122221

Color Yellow

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch