GE P9EPE01 Pilot Device, Enclosure, 1 Hole, Polycarbonate, Gray, NEMA 1 - 13

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9EPE01
  • Rexel Part Number:

    420696
  • UPC:

    017018890011

Pilot Device, Enclosure, 22.5 mm, 1 Hole, Polycarbonate, Gray, NEMA 1/3/3R/4/4X/12/13, IP66

$ 15.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9EPE01

Rexel Part # 420696

UPC 017018890011

UNSPSC 39121521

Color Gray

Family / Style P9E

IP/NEMA Rating 1

Opening 1

Size 22.5 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch