GE P9EPE03 Pilot Device, Enclosure, 3 Hole, Polycarbonate, Gray, NEMA 1 - 13

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9EPE03
  • Rexel Part Number:

    719697
  • UPC:

    017018890035

Pilot Device, Enclosure, 22.5 mm, 3 Hole, Polycarbonate, Gray, NEMA 1/3/3R/4/4X/12/13, IP66

$ 40.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9EPE03

Rexel Part # 719697

UPC 017018890035

UNSPSC 39122216

Color Gray

Family / Style P9E

IP/NEMA Rating 1

Opening 3

Size 22.5 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch