Hoffman Q1PBPCD Enclosure, Pilot Device, 30 mm, 1 Hole, Polycarbonate

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q1PBPCD
  • Rexel Part Number:

    26727
  • UPC:

    783510150891

30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

$ 59.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q1PBPCD

Rexel Part # 26727

UPC 783510150891

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4

Mounting 30.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch